This product requires certification to purchase.

6 ft. Inside Read Fiberglass Fold Rule

You last purchased this on
 
RIDGID

6 ft. Inside Read Fiberglass Fold Rule

  • Fast #
  • Part #R73370
  • Item #15944
  • Manufacturer Part #73370
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

6 ft. Inside Read Fiberglass Fold Rule

  • Fast #
  • Part #R73370
  • Item #15944
  • Manufacturer Part #73370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 5000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • RIDGID® Fiberglass Folding Rules is precision made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations with red 16" stud marks and positive locking joints. Model 1602 is graduated on one side in millimeters with red markings every 10 cm. Reverse side reads in inches.
  • Model 1602 is graduated on one side in millimeters with red markings every 10 cm. Reverse side reads in inches.
  • Precision made of flexible Heavy duty fiberglass with embedded, easy-to-read boldface figures and graduations with red 16 in stud marks and positive locking joints
  • Requires Certification

Specifications

Length:
6 ft
Material:
Fiberglass
Number of Tools Included:
1
Weight:
7 oz
Width:
5/8 in