6 in. Drive Shaft
6 in. Drive Shaft
Frequently Purchased Together
Product Details
Product Details
- For use with main components - 300/300A power drive machine
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 300A, Model 300
- Length:
- 6-5/8 in
- Material:
- Aluminum, Steel
- Product Type:
- Drive Shaft