6 x 48 in. Straight Pipe Wrench
6 x 48 in. Straight Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 79-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replaceable, alloy steel jaws maximize gripping strength.
- Easy-to-hold I-beam handle design.
- Accommodates pipe up to 6-inches in diameter.
- Manufactured using U.S. steel in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
Specifications
- Application:
- Commercial, Residential
- Length:
- 48 in
- Material:
- Ductile Iron
- Maximum Capacity:
- 6 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in
- Tool Type:
- Wrench
- Weight:
- 34.25 lb