64 in. Double End Chain Tong
64 in. Double End Chain Tong
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated for maximum tightness on 2 to 12-inch diameter pipe
- Chain breaking load up to 31,000 lbs
- Replaceable alloy steel jaw
- Includes a 55-1/2-inch long chain
Specifications
- Length:
- 64 in
- Number of Tools Included:
- 1
- Tool Type:
- Chain Tongs
- Weight:
- 67 lb
- Work Load Limit:
- 31000 lb