This product requires certification to purchase.

725 psi Pressure Test Pump

You last purchased this on
 
RIDGID

725 psi Pressure Test Pump

  • Fast #
  • Part #RID50557
  • Item #1773464
  • Manufacturer Part #50557
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

725 psi Pressure Test Pump

  • Fast #
  • Part #RID50557
  • Item #1773464
  • Manufacturer Part #50557
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure maintained automatically.
  • Filter on inlet and outlet for better reliability.
  • Two-stage lever action for fast pressurization.
  • Carbon enhanced PTFE piston pump for longer life.
  • Volume /stroke: 38 cm3
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Aluminum, Plastic
Material Type:
PTFE
Number of Tools Included:
1
Pressure - Maximum:
725 psi
Tool Type:
Pump
Weight:
14 lb