This product requires certification to purchase.

75 ft. Electric Drum Machine

RIDGID

75 ft. Electric Drum Machine

  • Fast #
  • Part #R52363
  • Item #7005044
  • Manufacturer Part #52363
5 out of 5 Customer Rating
Brand image
RIDGID

75 ft. Electric Drum Machine

  • Fast #
  • Part #R52363
  • Item #7005044
  • Manufacturer Part #52363
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete unit includes: manual controls, solid core cable, 4-piece head set, and gloves.
  • Corrosion-resistant cable drum includes 75-feet of 3/8-inch diameter cable.
  • Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.
  • Induction-style belt motor spins at 165RPMs.
  • "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • Auto feed Assembly not included
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
75 ft
Corded Cordless:
Corded
Diameter:
3/8 in
Height:
23 in
Horsepower:
1/3 hp
Length:
21 in
Maximum Drum Capacity:
3/8 in x 75 ft
Number of Tools Included:
1
Power Source:
Electric
RPM:
165
Tool Type:
Drum Machine
UL Listed:
Yes
UPC:
095691523631
Volts:
115V
Waterworks Application:
Drainage
Weight:
68 lb
Width:
17 in