This product requires certification to purchase.

75 ft. Electric Drum Machine

You last purchased this on
 
RIDGID

75 ft. Electric Drum Machine

  • Fast #
  • Part #R53117
  • Item #272923
  • Manufacturer Part #53117
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

75 ft. Electric Drum Machine

  • Fast #
  • Part #R53117
  • Item #272923
  • Manufacturer Part #53117
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete unit includes: drum machine, inner core cable, 3-piece head/cutter set, and gloves.
  • Corrosion resistant cable drum tilts for easier feeding power and includes 3/8-inch x 75-feet of cable.
  • Compact design for easy cable change and transport.
  • Direct drive motor for enhanced power; spins at 300RPMs.
  • 3?8" (10 mm) cable best for 1 1?2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
  • 1?2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
  • Drum tilt adjusts for proper cable feed angle
  • Ideal for cleaning through 3/4" (20 mm) to 1 1/2" (40 mm) sink traps
  • Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
75 ft
Corded Cordless:
Corded
Diameter:
3/8 in
Horsepower:
1/10 hp
Length:
19 in
Maximum Drum Capacity:
3/8 in x 100 ft
Power Source:
Electric
RPM:
240
Tool Type:
Drum Machine
Volts:
115V
Weight:
71 lb