775 Support Arm For Ridgid 700 Threader
775 Support Arm For Ridgid 700 Threader
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 139-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Support arm for the Ridgid® model 700 power drive threading machine
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 700
- Portable:
- No
- Product Type:
- Support Arm
- UL Listed:
- No
- Volts:
- 115V