This product requires certification to purchase.

8 - 10 in. Pipe Cutter

You last purchased this on
 
RIDGID

8 - 10 in. Pipe Cutter

  • Fast #
  • Part #R58227
  • Item #377000
  • Manufacturer Part #58227
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

8 - 10 in. Pipe Cutter

  • Fast #
  • Part #R58227
  • Item #377000
  • Manufacturer Part #58227
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable displacement cutter wheel square cuts with minimal burr on 21 ft pipe of nipple lengths without and open flames or sparks
  • Great for cutting pipe for groove joining.
  • Hydraulic foot pump helps operator control the feed rate.
  • Add the RIDGID Pipe Roller for pipe beveling (second operator recommended).
  • Heavy-duty design perfect for use in the field or shop.
  • Blade not intended for use on stainless steel
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cutting Capacity:
8 in - 12 in
Number of Tools Included:
1
RPM:
30
Weight:
145 lb