This product requires certification to purchase.

8 - 12 in. S10 Steel Replacement Set 92442

You last purchased this on
 
RIDGID

8 - 12 in. S10 Steel Replacement Set 92442

  • Fast #
  • Part #R92442
  • Item #1773469
  • Manufacturer Part #92442
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

8 - 12 in. S10 Steel Replacement Set 92442

  • Fast #
  • Part #R92442
  • Item #1773469
  • Manufacturer Part #92442
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manual roll groover for in-place field grooving of 1 1/4" – 12" Schedule 10 steel and stainless steel pipe
  • 1 1/4" – 6" Schedule 40 steel and stainless steel pipe
  • 2" – 8" copper tubing (Type K, L, M, and DWV); 1 1/4" – 6" Schedule 40 PVC
  • 1 1/2" and 2 1/2" – 3" Schedule 80 PVC
  • Requires only 3 1/2" of clearance to travel around pipe and a minimum of 2 3/4" of exposed pipe for grooving
  • Feed screw actuated with 1/2" ratchet wrench
  • Easy-to-use depth gauge
  • Cast-in carrying handle
  • Weighs 23 lbs
  • Includes ratchet wrench and roll set to groove 2" – 6" Schedule 10 or 2" – 3 1/2" Schedule 40 steel pipe
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
915 Roll Groover
Material:
Stainless Steel, Plastic
Pipe Capacity:
8 in - 12 in
Product Type:
Groove Roll Set
Weight:
4.5 lb