This product requires certification to purchase.

8 x 1 in. Pipe Wrench

You last purchased this on
 
RIDGID

8 x 1 in. Pipe Wrench

  • Fast #
  • Part #R31005
  • Item #6287
  • Manufacturer Part #31005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

8 x 1 in. Pipe Wrench

  • Fast #
  • Part #R31005
  • Item #6287
  • Manufacturer Part #31005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2496
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaceable, alloy steel jaws maximize gripping strength.
  • Easy-to-hold I-beam handle design.
  • Accommodates pipe up to 1-inch in diameter.
  • Manufactured using U.S. steel in Elyria, Ohio.
  • Complies with GGG-W65IE, Type II, Class A specifications.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Red
Handle Material:
Cast Iron
Handle Type:
I-Beam
Length:
8 in
Material:
Alloy Steel
Maximum Capacity:
1 in
Number of Tools Included:
1
Pipe Capacity:
1 in
Tool Type:
Wrench
Weight:
1/4 lb