This product requires certification to purchase.

80 in-lbs Torque Wrench

You last purchased this on
 
RIDGID

80 in-lbs Torque Wrench

  • Fast #
  • Part #R14988
  • Item #1921044
  • Manufacturer Part #14988
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

80 in-lbs Torque Wrench

  • Fast #
  • Part #R14988
  • Item #1921044
  • Manufacturer Part #14988
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1757
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Preset to eliminate guesswork in No Hub® soil pipe installations.
  • Assures proper coupling tightness for strong, leak-free joints.
  • No. 902 Torque Wrench - The 5/16" drive tightens with a fast ratchet action until the wrench clicks for accurate 60 inch-pounds torque.
  • No. 904 Torque Wrench - The 3/8" drive tightens with a fast ratchet action until the wrench clicks for accurate 80 inch-pounds torque.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Drive Size:
3/8 in
Number of Tools Included:
1
Tool Type:
Pipe Cutter
Torque (In-Lbs):
80 in-lbs
Weight:
0.5 lb