This product requires certification to purchase.

9 in. Torpedo Level

You last purchased this on
 
RIDGID

9 in. Torpedo Level

  • Fast #
  • Part #R20233
  • Item #2350196
  • Manufacturer Part #20233
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

9 in. Torpedo Level

  • Fast #
  • Part #R20233
  • Item #2350196
  • Manufacturer Part #20233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for compact work areas and general use.
  • Equipped with three tubular vials & a large top-read level.
  • Accurate to 1.0 mm/m.
  • Sturdy cast aluminum.
  • Three strong rare earth magnets.
  • V-grooved edge to balance level on pipe.
  • Accurate up to 1.0 mm
  • Accuracy: 1.0 mm/m.
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
Red
GSA Approved:
No
Height:
1-1/4 in
Length:
9 in
Material:
Cast Aluminum, Plastic
Number of Tools Included:
1
Size:
9 in x 1-1/4 in x 5/8 in
Tool Type:
Torpedo Level
Weight:
0.33 oz
Width:
5/8 in