This product requires certification to purchase.

90 ft. 5/8 in. Cable Carrier

You last purchased this on
 
RIDGID

90 ft. 5/8 in. Cable Carrier

  • Fast #
  • Part #R59210
  • Item #13102
  • Manufacturer Part #59210
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

90 ft. 5/8 in. Cable Carrier

  • Fast #
  • Part #R59210
  • Item #13102
  • Manufacturer Part #59210
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 34
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cable carrier for
  • Holds up to 90' of 5/8" cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-50, K-60SP, K-75A, K-75B
Diameter:
5/8 in
Length:
90 ft
Product Type:
Cable Carrier
Weight:
3-1/4 lb