This product requires certification to purchase.

A-382 Transport Cart for K-3800 Drum Machine

You last purchased this on
 
RIDGID

A-382 Transport Cart for K-3800 Drum Machine

  • Fast #
  • Part #RID55017
  • Item #393036
  • Manufacturer Part #55017
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

A-382 Transport Cart for K-3800 Drum Machine

  • Fast #
  • Part #RID55017
  • Item #393036
  • Manufacturer Part #55017
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to transport the RIDGID K-3800 drain cleaning machine
  • Model: A382
  • Requires Certification

Specifications

Brand Model Compatibility:
K-3800 Drum Machine
Height:
22 in
Weight:
18 lb
Width:
18 in