This product requires certification to purchase.

ABS and PVC Cutting Wheel

You last purchased this on
 
RIDGID

ABS and PVC Cutting Wheel

  • Fast #
  • Part #R33195
  • Item #44757
  • Manufacturer Part #33195
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ABS and PVC Cutting Wheel

  • Fast #
  • Part #R33195
  • Item #44757
  • Manufacturer Part #33195
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 105000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy
  • Replacement wheel for Ridgid® models 151-P, and 152-P pipe cutters
  • Requires Certification

Specifications

Adjustable:
No
Application:
ABS, PVC
Brand Model Compatibility:
31637, 31647
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
UL Listed:
No