This product requires certification to purchase.

Aluminum and Copper Cutting Wheel

You last purchased this on
 
RIDGID

Aluminum and Copper Cutting Wheel

  • Fast #
  • Part #R33160
  • Item #14998
  • Manufacturer Part #33160
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Aluminum and Copper Cutting Wheel

  • Fast #
  • Part #R33160
  • Item #14998
  • Manufacturer Part #33160
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 43200
Log in or Create an Account to see product availability.
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts aluminum & copper tubing
  • For use with number 10, 15 & 20 tubing cutters
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
4CW54, 5A193
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
UL Listed:
No