Aluminum Copper Cutting Wheel
Aluminum Copper Cutting Wheel
-
Pick Up: 0 Available in Columbus, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement tube cutter pack only
- For use on copper and aluminum tubing
- Precision machined high grade steel construction
Documents
Specifications
- Application:
- Aluminum, Copper
- Brand Model Compatibility:
- #10, #15, #20
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel