This product requires certification to purchase.

Battery and Charger Kit

You last purchased this on
 
RIDGID

Battery and Charger Kit

  • Fast #
  • Part #R66528
  • Item #9196009
  • Manufacturer Part #66528
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Battery and Charger Kit

  • Fast #
  • Part #R66528
  • Item #9196009
  • Manufacturer Part #66528
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The RIDGID See Snake CSx Via™ is a flexible inspection solution that allows you to stream, capture, and share media instantly using an iOS® or Android™ device
  • Compatible with the RIDGID See Snake rM200, micro Drain™, micro Reel™, Nano Reel™ and Compact series reels, the CSx Via module connects to a mobile device over Wi-Fi, enabling the use of the free See Snake CSx Live app to record media and remotely control camera functions
  • Purpose built design providing superior durability and protection
  • Convenience and flexibility that is interchangeable across multiple reels through the interconnect cable port
  • Reliable connectivity between the CSx Via and the mobile device for enhanced productivity with the HQx live app or HQ software for windows
  • Rapid communication by email, text or upload photos and videos to customers or colleagues in real time, directly from the job site
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
SeeSnake® MicroDrain™, MicroReel™, NanoReel™, RM200 Series
Color Finish Name:
Black/Red
Height:
4-9/10 in
Length:
5-9/10 in
Material:
Plastic
Width:
4-1/5 in