This product requires certification to purchase.

1-1/4 in. Cable Carrier

You last purchased this on
 
RIDGID

1-1/4 in. Cable Carrier

  • Fast #
  • Part #R59475
  • Item #377047
  • Manufacturer Part #59475
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

1-1/4 in. Cable Carrier

  • Fast #
  • Part #R59475
  • Item #377047
  • Manufacturer Part #59475
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cable Carrier
  • Length: 150-Foot (45,7)
  • Pipe Capacity: 1-1?4 in. (32 mm)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Length:
1-1/4 in
Product Type:
Cable Carrier
Weight:
14 lb