This product requires certification to purchase.

Cable Tool for Ridge Tool K1500G

You last purchased this on
 
RIDGID

Cable Tool for Ridge Tool K1500G

  • Fast #
  • Part #R48462
  • Item #375434
  • Manufacturer Part #48462
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Cable Tool for Ridge Tool K1500G

  • Fast #
  • Part #R48462
  • Item #375434
  • Manufacturer Part #48462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A gasoline engine makes the Model K-1500G well-suited for cleaning lines in remote locations where electrical power is unavailable. Cuts through roots fast.
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control. Pull down on the handle and the cable spins at 600 RPM. Release handle, cable stops instantly.
  • Comes equipped to use 1 1?4" (32 mm) cable to clean 3" (75 mm) to 10" (250 mm) lines through 300' (92 m).
  • 6 HP gasoline engine drives cable via four-speed transmission. Allows the operator to vary the cable spinning speed to fit the application. Forward speeds of 333, 425 and 500 RPM, and a reverse speed of 250 RPM.
  • Low-profile, four-wheel cart easily rolls to the job. Guards against machine upset and possible fuel spillage.
  • Includes A-1 RIDGID® drain cleaning mitt and operator’s manual.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K1500G
Tool Type:
Sectional Machine
Weight:
350 lb