This product requires certification to purchase.

Centering Head for 300 and 300A

You last purchased this on
 
RIDGID

Centering Head for 300 and 300A

  • Fast #
  • Part #R43735
  • Item #374122
  • Manufacturer Part #43735
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Centering Head for 300 and 300A

  • Fast #
  • Part #R43735
  • Item #374122
  • Manufacturer Part #43735
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement centering head only
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
300, 300A, 300 COMPACT, 535 and 535-Manual
Material:
Aluminum
Pipe Capacity:
1/8 in - 2 in
Portable:
No
Product Type:
Head
UL Listed:
No
Weight:
1.25 lb