Corded 15A 110/115/220V Chop Saw Bare Tool
Corded 15A 110/115/220V Chop Saw Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Performs straight or miter cuts up to 45-degrees.
- 80-tooth carbide-tipped blade is designed for clean cuts
- Cuts twice as fast as abrasive saws with less mess.
- Built-in maintenance tools, spindle lock and dust collector.
- Powerful 15 amp 2HP motor spins the blade at 1,300RPMs.
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Bare Tool
- Blade Width (in):
- 14 in
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Diameter:
- 14 in
- Height:
- 18-4/5 in
- Horsepower:
- 2 hp
- Length:
- 18 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 1300
- Saw Type:
- Chop
- Tool Type:
- Saw
- UL Listed:
- Yes
- Volts:
- 110/115/220V
- Weight:
- 47 lb
- Width:
- 16-3/10 in