This product requires certification to purchase.

Cutting Wheel for 29963

You last purchased this on
 
RIDGID

Cutting Wheel for 29963

  • Fast #
  • Part #R29973
  • Item #3689116
  • Manufacturer Part #29973
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Cutting Wheel for 29963

  • Fast #
  • Part #R29973
  • Item #3689116
  • Manufacturer Part #29973
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Engineered to cut through stainless steel pipe
  • Designed for long-life and maximum cutting accuracy
  • Now includes X-CEL® knob for quicker cutting
  • Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube
  • Specially designed stainless steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut
  • Requires Certification

Specifications

Application:
Stainless Steel Pipe
Blade Material:
Stainless Steel
Brand Model Compatibility:
35S, 65S
Color Finish Name:
Stainless Steel
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Cutting Wheel
Tool Type:
Cutter
Weight:
0.5 lb