Cutting Wheel
Cutting Wheel
Frequently Purchased Together
Product Details
Product Details
- Replacement cutter wheel for #101, #103, #104, #117, #118, #150, #151, #152, #153 & #205 tubing cutters
- For use on copper and aluminum tubing
- Precision machined high grade steel construction
Documents
Specifications
- Adjustable:
- No
- Application:
- Aluminum, Copper
- Brand Model Compatibility:
- 101, 103, 104, 117, 118, 150, 151, 152, 153, 205
- Color Finish Name:
- Grey
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No