Die For 1224 Machine
Die For 1224 Machine
Frequently Purchased Together
Product Details
Product Details
- For use with the Ridgid® models 711 self-opening die head
- NPT threading
- High-speed
Specifications
- Application:
- Commercial, Residential
- Nominal Pipe Size:
- 2-1/2 in - 4 in
- Pipe Capacity:
- 2-1/2 in - 4 in
- Tool Type:
- Pipe Die
- Weight:
- 2-1/4 lb