This product requires certification to purchase.

25 ft. Drain Cleaning Cable with Auger

You last purchased this on
 
RIDGID

25 ft. Drain Cleaning Cable with Auger

  • Fast #
  • Part #R56782
  • Item #376943
  • Manufacturer Part #56782
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

25 ft. Drain Cleaning Cable with Auger

  • Fast #
  • Part #R56782
  • Item #376943
  • Manufacturer Part #56782
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5/16" Diameter
  • 25' Length
  • Inner Core Drum Cable With Bulb Auger
  • Inner Core cables provide good flexibility and more cleaning power to the cable end
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
25 ft
Diameter:
5/16 in
Length:
25 ft
Material:
Steel
Tool Type:
Drain Cleaning Cable with Auger
Weight:
4 lb