This product requires certification to purchase.

Drive and Groove Roll Set

You last purchased this on
 
RIDGID

Drive and Groove Roll Set

  • Fast #
  • Part #R92452
  • Item #1773476
  • Manufacturer Part #92452
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Drive and Groove Roll Set

  • Fast #
  • Part #R92452
  • Item #1773476
  • Manufacturer Part #92452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Groove roll set
  • Made to use on DWV and copper tube types K, L, and M
  • Requires Certification

Specifications

Pipe Capacity:
2 in - 8 in
Power Source:
Manual
Tool Type:
Roll Set
UL Listed:
No
Weight:
2 lb