This product requires certification to purchase.

Drive Roll Groover

You last purchased this on
 
RIDGID

Drive Roll Groover

  • Fast #
  • Part #R93757
  • Item #1921544
  • Manufacturer Part #93757
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Drive Roll Groover

  • Fast #
  • Part #R93757
  • Item #1921544
  • Manufacturer Part #93757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Pipe Capacity:
2 in - 6 in
Tool Type:
Roller
UL Listed:
No
Weight:
23 lb