7/16 in.-20 Lock Screw
E933 7/16 in.-20 Lock Screw
Frequently Purchased Together
Product Details
Product Details
- Replacement lock screw only
Documents
Specifications
- Application:
- Pipe Threading Machine
- Brand Model Compatibility:
- 10491, 23282, 23297, 26142, 67872, 97045, 97050, 97065, 97070
- Collection:
- E933
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Length:
- 1-1/2 in
- Product Type:
- Lock Screw
- Size:
- 7/16 in-20
- Width:
- 7/16 in