Bulb Head Closet Auger K3
Early Electric Bulb Head Closet Auger K3
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Attached Bulb Head provides flexibility in toilet drains.
- 3-foot kink-resistant 1/2-inch compression-wrapped Inner Core Cable.
- Vinyl guard helps protect porcelain bowls.
- Negotiate water-conserving toilets.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- Early Electric
- Color Finish Name:
- Black/Antique Brass
- Corded Cordless:
- Cordless
- Diameter:
- 15-3/4 in
- Height:
- 3-1/4 in
- Length:
- 3 ft
- Material:
- Steel, Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Auger
- Weight:
- 4 lb
- Width:
- 15-3/4 in