This product requires certification to purchase.

Electric Drain Cleaner

You last purchased this on
 
RIDGID

Electric Drain Cleaner

  • Fast #
  • Part #R23697
  • Item #344894
  • Manufacturer Part #23697
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Electric Drain Cleaner

  • Fast #
  • Part #R23697
  • Item #344894
  • Manufacturer Part #23697
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes: B-frame machine, rear guide hose & mitt.
  • Cable clutch maximizes operator control to instantly stop and start the machine.
  • 1-1/4-inch cable cleans 3 to 10-inch diameter lines; 7/8-inch cable cleans 2 to 4-foot lines (200-feet).
  • The 3/4 HP motor spins the cable at 710RPMs.
  • Approved by CSA and UL Standards.
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Corded Cordless:
Corded
Fits Pipe Size:
2 in - 8 in
Horsepower:
3/4 hp
Power Source:
Electric
Tool Type:
Sectional Machine
UL Listed:
Yes
Volts:
115V
Weight:
135 lb