EXPANDER Set 3/8-1
EXPANDER Set 3/8-1
Product Details
Product Details
- These single-stage expanders are designed to expand tubing for fast, accurate joints in soft copper, aluminum and soft steel tube without using fittings. The mechanism is free-floating and self-centering.
- For use in soft copper, aluminum, and soft steel tube without using fittings
- The model S tube expander is a single-stage expander designed for fast, accurate joints
- No. 8 kit with 3/8 In., 1/2 In. and 3/4 In. and 1 In. heads and case
Documents
Specifications
- Diameter:
- 1 in
- Length:
- 15-1/4 in
- Power Source:
- Manual
- Tool Type:
- Expander
- Weight:
- 6-1/2 lb