2 - 6 in. Eye Bolt Pin
2 - 6 in. Eye Bolt Pin
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete Pipe, Soil Pipe
- Brand Model Compatibility:
- No. 246, No. 248
- Pipe Capacity:
- 2 in - 6 in
- Product Type:
- Eye Bolt Pin
- Weight:
- 0.13 lb