This product requires certification to purchase.

2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

You last purchased this on
 
RIDGID

FlexShaft 2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

  • Fast #
  • Part #R66638
  • Item #8255886
  • Manufacturer Part #66638
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

FlexShaft 2-1/8 x 3/8 x 4 - 5 in. Chain Knocker

  • Fast #
  • Part #R66638
  • Item #8255886
  • Manufacturer Part #66638
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cleans Drains Wall to Wall
  • Chain Knocker Cleans 4" Drains
  • Removes Grease, Soft Blockages, Scale and Roots
  • Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
  • Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
  • Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (Teflon) reduces FlexShaft cable friction and wear during insertion into the drain. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath also improve
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
FlexShaft
Color Finish Name:
Silver
Diameter:
3/8 in
Fits Pipe Size:
4 in - 5 in
Height:
109/200 in
Length:
1-5/8 in
Material:
Steel
Number of Tools Included:
1
Product Type:
Chain Knocker
UL Listed:
No
Weight:
0.4289 lb
Width:
1-5/8 in