This product requires certification to purchase.

29-43/50 ft. Battery Drain Cleaner

You last purchased this on
 
RIDGID

FlexShaft 29-43/50 ft. Battery Drain Cleaner

  • Fast #
  • Part #R74978
  • Item #10135767
  • Manufacturer Part #74978
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

FlexShaft 29-43/50 ft. Battery Drain Cleaner

  • Fast #
  • Part #R74978
  • Item #10135767
  • Manufacturer Part #74978
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chain knockers expand reaching wall-to-wall in pipe
  • Cleans grease, hair, and other soft blockages in 1-1/4" to 2" drain lines up to 30'
  • Designed with an internal mechanical clutch to protect cable during use
  • Less mess with flexible, enclosed cable
  • Powered by standard cordless drill
  • Weighs less than 10 pounds, making transport and storage easy
  • Adaptable accessories - compatible with plain chains, carbide chains, penetrating heads, brushes and more
  • Requires Certification

Specifications

Application:
Residential
Cable Length (ft):
29-43/50 ft
Collection:
FlexShaft
Color Finish Name:
Grey
Corded Cordless:
Cordless
Height:
15-3/50 in
Length:
4-83/100 in
Material:
Plastic
Power Source:
Battery
Tool Type:
Drain Cleaner
Waterworks Application:
Grease, Lubricants and Oils
Weight:
8 lb
Width:
12-91/100 in