70 ft. Electric Drain Cleaning Machine for 2 - 4 in. Pipe
This product has been replaced by
Manufacturer Part #76198
FlexShaft™ 70 ft. Electric Drain Cleaning Machine for 2 - 4 in. Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Chain knockers expand for full pipe cleaning
- FlexShaft machines let you keep your camera in-pipe while you work
- Faster setup and cleanup, quick cleaning, and cordless convenience for additional time savings
- A full range of chain knockers and accessories are available
- Accessories - Full range of chain knockers, brushes and accessories are available
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 70 ft
- Collection:
- FlexShaft™
- Color Finish Name:
- Dark Grey
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 24-1/5 in
- Length:
- 21-1/10 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in - 4 in
- Power Source:
- Electric
- RPM:
- 2500
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- No
- Weight:
- 37.3 lb
- Width:
- 10-4/5 in