This product requires certification to purchase.

Freeze Gel for Ridgid SF-2500 Model SuperFreeze

You last purchased this on
 
RIDGID

Freeze Gel for Ridgid SF-2500 Model SuperFreeze

  • Fast #
  • Part #R74946
  • Item #2996415
  • Manufacturer Part #74946
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Freeze Gel for Ridgid SF-2500 Model SuperFreeze

  • Fast #
  • Part #R74946
  • Item #2996415
  • Manufacturer Part #74946
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Powerful 296W compressor
  • 3-cavity direct freezing heads allow fast and optimum freezing performance
  • More flexibility with use of inserts on the 3-cavity head for 12, 15, 22, 35 mm steel and copper tubing
  • Hose connected perpendicularly to freezer head. Allows easier working in restricted spaces and on pipes close to wall or near floor
  • 2,5 mm thick, 1,98 m long rubber hoses with protective springs against wearing ensuring longer hose life time
  • Unique freeze gel formula sticks to the freeze heads without dripping off and helps reducing freezing times
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model SF-2500
Capacity:
237 mL
Height:
2-3/10 in
Length:
6-3/4 in
Tool Type:
Freeze Gel
UL Listed:
No
Weight:
1 lb