This product requires certification to purchase.

Groover Mounting Kit for Ridge Tool Model 300 Power Drive

You last purchased this on
 
RIDGID

Groover Mounting Kit for Ridge Tool Model 300 Power Drive

  • Fast #
  • Part #R48297
  • Item #375394
  • Manufacturer Part #48297
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Groover Mounting Kit for Ridge Tool Model 300 Power Drive

  • Fast #
  • Part #R48297
  • Item #375394
  • Manufacturer Part #48297
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight aluminum frame and broad capacity range make it perfect for field and shop use.
  • Two-stage hydraulic pump gives you greater pressure with fewer strokes.
  • Quickly mounts to a 300 Power Drive
  • Easy to set-up and change the roll for various groove size requirements
  • Smooth operation for accurate groves through a wide range of applications.
  • Specifically designed groove and drive rolls product consistent, accurate grooves throughout the capacity range.
  • Specifically designed groove and drive rolls product consistent, accurate grooves throughout the capacity range
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
Model 300
Pipe Capacity:
2 in - 6 in
Power Source:
Manual
UL Listed:
No
Weight:
104 lb