This product requires certification to purchase.

Heavy Duty Straight Auger for Ridge Tool T-2

You last purchased this on
 
RIDGID

Heavy Duty Straight Auger for Ridge Tool T-2

  • Fast #
  • Part #R61800
  • Item #377418
  • Manufacturer Part #61800
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Heavy Duty Straight Auger for Ridge Tool T-2

  • Fast #
  • Part #R61800
  • Item #377418
  • Manufacturer Part #61800
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 871
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Rodder Machine
Brand Model Compatibility:
Model K-1000
Length:
7-9/10 in
Material:
Steel
Tool Type:
Auger
Weight:
1 lb
Width:
3-1/2 in