This product requires certification to purchase.

High Speed Rh Universal NPT Die Stainless Steel

You last purchased this on
 
RIDGID

High Speed Rh Universal NPT Die Stainless Steel

  • Fast #
  • Part #R47790
  • Item #54301
  • Manufacturer Part #47790
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

High Speed Rh Universal NPT Die Stainless Steel

  • Fast #
  • Part #R47790
  • Item #54301
  • Manufacturer Part #47790
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1538
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nominal Pipe Taper
  • For Universal Die Heads
  • Stainless Steel Die Set
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
504A, 711, 713, 811A, 815A, 816, 817, 842
End Connection 1:
NPT
Material:
High Speed Steel
Nominal Pipe Size:
1 in - 2 in
Number of Pieces:
1 Piece
Tool Type:
Pipe Die
UL Listed:
No
Weight:
1.31 lb