Jaw Assembly for K-50
Jaw Assembly for K-50
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement jaw set for the Ridgid® K-50 sectional machine
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-50
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Jaw Assembly
- UL Listed:
- No
- Weight:
- 1-1/2 lb