15 ft. Electric Cable Carrier and Tool Box Machine with Guide Hose
K-5208 15 ft. Electric Cable Carrier and Tool Box Machine with Guide Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2" - 8" Pipe capacity
- In-field clutch serviceability
- Tool-less clutch adjustment (7/8" & 1-1/4")
- Cord and Fluid management
- 3/4 HP motor
- Quick-dump cord management for a quicker start-up.
- Trident Cable Decoupler speeds up the process of disconnecting cables.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 15 ft
- Collection:
- K-5208
- Color Finish Name:
- Dark Grey
- Corded Cordless:
- Corded
- Horsepower:
- 3/4 hp
- Maximum Drum Capacity:
- 1-1/4 in x 15 ft
- Power Source:
- Electric
- RPM:
- 700
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 223 lb