200 ft Electric Drain Cleaner
K-5208 200 ft Electric Drain Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2" - 8" Pipe capacity
- In-field clutch serviceability
- Tool-less clutch adjustment (7/8" & 1-1/4")
- Cord and Fluid management
- 3/4 HP motor
- Quick-dump cord management for a quicker start-up.
- Trident Cable Decoupler speeds up the process of disconnecting cables
- Trident Cable Decoupler speeds up the process of disconnecting cables.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 200 ft
- Collection:
- K-5208
- Color Finish Name:
- Grey
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 2 in - 8 in
- Horsepower:
- 3/4 hp
- Number of Tools Included:
- 19
- Power Source:
- Electric
- RPM:
- 700
- Tool Type:
- Sectional Machine
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 250 lb