Knocker for K9-102 and K9-204
Knocker for K9-102 and K9-204
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smooth Chain Knockers - Smooth chain knockers clean drains wall to wall in all soft walled pipes. They are efficient in removing grease, hair and other soft blockages
- Chain Knockers With Carbide Tip - Chain Knockers with carbide tips clean wall to wall and are ideal for removing scale and light roots as well other grease and soft blockages in hard walled pipe types.
- Penetrating Chain Knockers With Carbide Tip - Penetrating head chain knockers with carbide tips can be used to open full blockages such as grease, hair, and other soft blockages.
- Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
- Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
- Ball and Drop Heads - Penetrating heads only that can be attached with standard chain knockers or brushes when carbide tipped chains are too aggressive. Ball heads designed for optimal in pipe negotation in smaller lines and drop heads designed to navigate down stacks in back to back applications.
- Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (teflon) reduces FlexShaft cable friction and wear during insertion. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath improves push ability around 90 degree cast iron bends. The lubricant is waterproof, long lasting and viscosity stable.
- Flexshaft® Cable - FlexShaft® cables spin inside of a durable Nylon sheath, letting you inspect while cleaning to save time and effort. An enclosed rotating cable prevents splatter and wipes clean as you retract. The replacement cable is a simple to replace.
- FlexShaft® DeadCore Cable - FlexShaft DeadCore cables are stiffer than the original FlexShaft cable, ideal for milling and descaling. These cables offer the ability for end-users to repair cable ends in-field, without the need for soldering/welding. DeadCore cables can be cut with a grinder without the risk of unravelling/unwinding.
- FlexShaft Sandpaper Blades - FlexShaft sandpaper blades are a great tool to aid in pipe rehab jobs. The sandpaper attachments can be used to prep pipe before CIPP patching or relining, to smooth transition edges after a reinstatement, and as a finishing tool when descaling or milling.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K9-102, K9-204
- Height:
- 10 in
- Length:
- 1-81/200 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 4 in
- Product Type:
- Chain Knocker
- UL Listed:
- No
- Weight:
- 0.469 lb
- Width:
- 4 in