This product requires certification to purchase.

Lithium-ion Battery Kit

You last purchased this on
 
RIDGID

Lithium-ion Battery Kit

  • Fast #
  • Part #R65468
  • Item #9257079
  • Manufacturer Part #65468
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Lithium-ion Battery Kit

  • Fast #
  • Part #R65468
  • Item #9257079
  • Manufacturer Part #65468
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast: Presses up to 4" carbon steel in one trigger pull
  • Simple: QuickSwitch™ collar for standard and extended applications
  • Agile: 270° head swivel for access to tight spaces
  • Convenient: LED Light for low light applications
  • Versatile: Compatible with all RIDGID standard and extended 32kN attachments
  • Requires Certification

Recommended Accessories


Specifications

AMP:
27.2
Automatic Shut-Off:
No
Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
Viega Z3 Actuator
Color Finish Name:
Red
Depth:
20-9/10 in
ETL Listed:
No
GSA Approved:
No
Height:
10-1/2 in
Length:
20-9/10 in
Material:
Plastic
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Press Tool
UL Listed:
No
Volts:
18V
Watts:
490 W
Weight:
22.7 lb
Width:
3-7/20 in