This product requires certification to purchase.

18V and 2.5AH Lithium-ion Battery

You last purchased this on
 
RIDGID

18V and 2.5AH Lithium-ion Battery

  • Fast #
  • Part #R56513
  • Item #8378977
  • Manufacturer Part #56513
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

18V and 2.5AH Lithium-ion Battery

  • Fast #
  • Part #R56513
  • Item #8378977
  • Manufacturer Part #56513
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Built-in LED indicators for battery charge status and temperature monitoring
  • Passive convection cooling (no fan) design to prevent over-heating
  • Car charging capability with DC charging cord
  • Built-in battery charge indicator
  • Ergonomic side release buttons
  • Provides protection against short-circuit, over-current and over-discharge protection as well as cell balancing
  • Fully charged in maximum 39 minutes
  • 5.0 Ah battery keeps you working on the job even longer
  • Can deliver more than 250 presses per charge (0.5" cu)
  • Requires Certification

Recommended Accessories


Specifications

AMP:
2.5
Automatic Shut-Off:
No
Battery Size:
18V, 2.5AH
Battery Type:
Lithium-ion
Brand Model Compatibility:
CS12x, CS65x, CS6x Versa, RE6, RE60, RE600, RP340, RP350, ST-305, ST-305R, ST-33Q+, ST-510
Color Finish Name:
Black, Red
Depth:
4-43/50 in
ETL Listed:
No
GSA Approved:
No
Height:
3-1/2 in
Length:
4-43/50 in
Number of Batteries Charged at Once:
1
Portable:
Yes
Tool Type:
Battery
UL Listed:
No
Weight:
1.09 lb
Width:
3-3/50 in