1/2 in. Compact Press Jaw
MegaPress® 1/2 in. Compact Press Jaw
Frequently Purchased Together
Product Details
Product Details
- Press connections can be made on a "wet" system.
- Flameless system eliminates the need for hot work permits.
- Enables you to make steel press connections in even tighter spaces than before.
- Use with MegaPress,® MegaPressG® Fittings and MegaPress® Stainless fittings
Specifications
- Brand Model Compatibility:
- RP 240, RP 241, RP 200, RP 210, RP 100
- Collection:
- MegaPress®
- Color Finish Name:
- Black
- Cutting Capacity:
- 1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Jaw
- UL Listed:
- No
- Weight:
- 3 lb