This product requires certification to purchase.

1 in. Compact Press Jaw

You last purchased this on
 
RIDGID

MegaPress® 1 in. Compact Press Jaw

  • Fast #
  • Part #R48443
  • Item #9564153
  • Manufacturer Part #48443
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

MegaPress® 1 in. Compact Press Jaw

  • Fast #
  • Part #R48443
  • Item #9564153
  • Manufacturer Part #48443
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press connections can be made on a "wet" system.
  • Flameless system eliminates the need for hot work permits.
  • Enables you to make steel press connections in even tighter spaces than before.
  • Swivel actuator allows a press tool to be placed +/-90? to the tube being pressed
  • Requires Certification

Specifications

Brand Model Compatibility:
MegaPress®
Collection:
MegaPress®
Color Finish Name:
Black
Height:
4-129/1000 in
Length:
5-353/1000 in
Weight:
2.54 lb
Width:
1-69/250 in