This product requires certification to purchase.

1 in. Press Jaw

You last purchased this on
 
RIDGID

MegaPress® 1 in. Press Jaw

  • Fast #
  • Part #R37968
  • Item #4335949
  • Manufacturer Part #37968
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

MegaPress® 1 in. Press Jaw

  • Fast #
  • Part #R37968
  • Item #4335949
  • Manufacturer Part #37968
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with MegaPress® and MegaPressG®fittings
  • Requires Certification

Documents


Specifications

Collection:
MegaPress®
Cutting Capacity:
1 in
Tool Type:
Press Jaw
Weight:
6.75 lb